
- 3" Adapter x 150# ASA Flange
- Iron
applications
- Designed for use with liquids consult Dixon for specific recommendations
Connection Type | Adapter x 150# Flange |
Operating Pressure [Max] | 125 psi |
Material | Iron |
Type | Adapter x 150# ASA Flange |
Fitting Description | Adapter |
Size Designation | 3 in |
Weight | 11.0 LB |
