- 3" Adapter x 150# ASA Flange
- Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 psi |
| Connection Type | Adapter x 150# Flange |
| Material | Aluminum |
| Size Designation | 3 in |
| Fitting Description | Adapter |
| Type | Adapter x 150# ASA Flange |
| Weight | 2.65 LB |

