- Brass Adapter x Adapter
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Brass |
| Fitting Description | Dixon Spool Adapter |
| Connection Type | Adapter x Adapter |
| Size Designation | 3 in |
| Operating Pressure [Max] | 125 psi |
| Weight | 4.47 LB |

