- Aluminum Male Adapter x Adapter
- Size 3"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Type | N/A |
| Material | Aluminum |
| Size Designation | 3 in |
| End Type | Adapter |
| Fitting Description | Straight |
| Weight | 1.41 LB |

