- Female Coupler
- 2.32 in Overall Length
- 3/8 in NPT
- 3/4 in Hex Size
description
- Universal Series Couplers accept ARO 210, Industrial, Truflate, Lincoln, Italian Standard and CEJN 320.
features
- Euro-style valving ensures maximum flow performance and automatic connection with minimal force required
- High concentration of locking balls reduces incidents of brinneling during operation
- First six-in-one coupler, accepting: ARO 210, MIL-C-4109F (A-A-59439), Truflate, Lincoln, Italian Standard and CEJN 320
- Couplers have a sleeve-guard lip to reduce the risk of accidental disconnection while in service
- Pneumatically energized seal molds itself to each nipple to maximize sealing performance at all pressures
caution
- WARNING: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm
- do not use in connection with drinking water
- wash hands after handling
| Burst Pressure [Min] | 1,000 psi |
| Body Size | 1/4 in |
| Fitting Series | U - Series |
| Connection Type | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Air Body Material | Brass |
| Component | Coupler |
| Body Material | Brass |
| Operating Pressure [Max] | 300.0 psi |
| Pipe Thread | 3/8 in |
| Connection Size | 3/8 |
| Fitting Description | Quick Disconnect Coupling |
| Hex Size | 3/4 in |
| Overall Length | 2.320 in |
| Fitting Type | Coupler |
| Female Thread | 3/8 in NPT |
| Temperature Range [Max] | 250 °F |
| Weight | 0.23 LB |

