- Lincoln Long Nose Interchange Coupler
- Brass
- 1/4" Body Size
- 1/4" Male Pipe Thread
| Body Size | 1/4 in |
| Body Material | Brass |
| Series | Lincoln Long Nose Interchange |
| Connection Size | 1/4 |
| Component | Coupler |
| Connection Type | Male NPT |
| Weight | 0.29 LB |
| Body Size | 1/4 in |
| Body Material | Brass |
| Series | Lincoln Long Nose Interchange |
| Connection Size | 1/4 |
| Component | Coupler |
| Connection Type | Male NPT |
| Weight | 0.29 LB |