- Coupler
- 1/4 in Female NPTF
- Brass
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
| Component | Coupler |
| Connection Type | Female NPTF |
| Body Material | Brass |
| Body Size | 1/4 in |
| Connection Size | 1/4 in |
| Operating Pressure [Max] | 5,200 psi |
| Weight | 0.15 LB |

