- Hose Barb Coupler
- 1/4" Body Size
- 1/4" Hose I.D.
- 500 psi Operating Pressure
- Brass
applications
- A series couplers are intended for use in compressed air service where the convenience of one hand operation and a compact profile is desired.
| Length | 2.700 in |
| Body Size | 1/4 in |
| Type | Hose Barb Coupler |
| Hose I.D. | 1/4 in |
| Hex Size | 11/16 in |
| Material | Brass |
| Operating Pressure | 500 psi |
| Weight | 0.15 LB |

