- Female Coupler
- 1/4" Body Size
- 1/4" Thread Size
- 500 psi Operating Pressure
- Brass
applications
- A series couplers are intended for use in compressed air service where the convenience of one hand operation and a compact profile is desired.
| Thread Size | 1/4 in |
| Material | Brass |
| Body Size | 1/4 in |
| Operating Pressure | 500 psi |
| Length | 2.700 in |
| Thread Type | NPT |
| Type | Quick-Connect Coupler |
| Hex Size | 11/16 in |
| Weight | 0.16 LB |

