- 1 1/8" Single Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
- .030" Thick
| Open I.D. | 1.126 in |
| Closed I.D. | 1.004 in |
| Style | Single Ear Clamps |
| Nominal Size | 1 1/8 in |
| Weight | 0.01 LB |
| Open I.D. | 1.126 in |
| Closed I.D. | 1.004 in |
| Style | Single Ear Clamps |
| Nominal Size | 1 1/8 in |
| Weight | 0.01 LB |