- 5/16 Push-On X 1/4 Male Hose Barb
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Thread Type | NPTF |
| Fitting Description | Male NPTF Push-On End |
| Material | CA36000 Brass Alloy |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Thread Size | 1/4 |
| Hose Size | 5/16 in |
| Weight | 0.045 LB |

