- 90º Bulkhead Elbow with Lock Nut
- 7/8 x 7/8 Tube O.D.
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| End Types | 37º Flare |
| Fitting Angle | 90° |
| Temperature Range [Min] | 70 °F |
| Tube O.D. 2 | 7/8 in |
| No. of Ends | 2 |
| Fitting Description | 90º Bulkhead Elbow with Lock Nut |
| Material | Steel |
| Tube O.D. 1 | 7/8 in |
| Fitting Type | Bulkhead Fitting |
| End Type | 37º Flare |
| Thread A | 7/8-14 |
| Weight | 0.5 LB |

