- Bulkhead Union with Lock Nut
- 1.0625 x 1.0625 Tube O.D.
- Steel
- Zinc Plated
| Fitting Description | Bulkhead Union with Lock Nut |
| Thread A | 1 1/16-12 |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Tube O.D. 2 | 1 1/16 in |
| Temperature Range [Min] | 70 °F |
| Tube O.D. 1 | 1 1/16 in |
| End Types | 37º Flare |
| Material | Steel |
| Finish | Zinc Plated |
| End Type | 37º Flare |
| Fitting Type | Bulkhead Fitting |
| Weight | 0.49 LB |

