- Beaded Hose Barb
- 3/8" Hose I.D.
- 1/2" Hex Size
- 1/8" (NPTF) Male Thread
- Brass
| Thread Type | NPTF |
| Male Thread | 1/8 in (NPTF) |
| Hex Size | 1/2 in |
| Material | Brass |
| Connection Type | Hose Barb x NPTF Threaded End |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Hose Barb Fitting |
| End Type | Hose Barb & NPTF |
| Type | Beaded Hose Barb |
| End Types | Hose Barb & NPTF |
| Style | Beaded Hose Barb |
| Hose I.D. | 3/8 in |
| Weight | 0.025 LB |

