- Union Tee
- 1.3125 x 1.3125 Tube O.D.
- Steel
- Zinc Plated
| Fitting Description | Union Tee |
| End Types | 37º Flare |
| Material | Steel |
| Fitting Type | Tube Fitting |
| Tube O.D. 2 | 1 5/16 in |
| Tube O.D. 1 | 1 5/16 in |
| Fitting Angle | Straight |
| Tube O.D. 3 | 1 5/16 in |
| Temperature Range [Min] | 70 °F |
| No. of Ends | 3 |
| Finish | Zinc Plated |
| Thread A | 1 5/16-12 |
| End Type | 37º Flare |
| Weight | 1.0 LB |

