- Union Tee
- 7/8 x 7/8 Tube O.D.
- Steel
- Zinc Plated
| Fitting Angle | Straight |
| End Types | 37º Flare |
| Thread A | 7/8-14 |
| Tube O.D. 3 | 7/8 in |
| Finish | Zinc Plated |
| No. of Ends | 3 |
| Tube O.D. 1 | 7/8 in |
| Temperature Range [Min] | 70 °F |
| Fitting Type | Tube Fitting |
| Fitting Description | Union Tee |
| Material | Steel |
| Tube O.D. 2 | 7/8 in |
| End Type | 37º Flare |
| Weight | 0.413 LB |

