Dixon Valve & Coupling
2601-8-8-8
37º Flare Tube Fittings, Male 37º Flare x Male NPTF Branch Tee
Item #101613580
- Branch Tee
- 3/4 x 3/4 Tube O.D.
- Steel
- Zinc Plated
| Tube O.D. 2 | 3/4 in |
| Tube O.D. 3 | 1/2 in |
| Fitting Description | Branch Tee |
| Material | Steel |
| Fitting Angle | Straight |
| Temperature Range [Min] | 70 °F |
| Fitting Type | Tube Fitting |
| Finish | Zinc Plated |
| No. of Ends | 3 |
| End Type | 37º Flare |
| End Types | 37º Flare |
| Tube O.D. 1 | 3/4 in |
| Weight | 0.346 LB |
