Dixon Valve & Coupling
2601-4-4-4
37º Flare Tube Fittings, Male 37º Flare x Male NPTF Branch Tee
Item #104516419
- Branch Tee
- 7/16 x 7/16 Tube O.D.
- Steel
- Zinc Plated
| Tube O.D. 1 | 7/16 in |
| Fitting Description | Branch Tee |
| No. of Ends | 3 |
| Tube O.D. 2 | 7/16 in |
| Material | Steel |
| Tube O.D. 3 | 1/4 in |
| End Type | 37º Flare |
| Finish | Zinc Plated |
| End Types | 37º Flare |
| Temperature Range [Min] | 70 °F |
| Fitting Type | Tube Fitting |
| Fitting Angle | Straight |
| Weight | 0.119 LB |
