Dixon Valve & Coupling
2601-12-12-12
37º Flare Tube Fittings, Male 37º Flare x Male NPTF Branch Tee
Item #104516271
- Branch Tee
- 1.0625 x 1.0625 Tube O.D.
- Steel
- Zinc Plated
| Temperature Range [Min] | 70 °F |
| Tube O.D. 2 | 1 1/16 in |
| Fitting Angle | Straight |
| Tube O.D. 3 | 3/4 in |
| Tube O.D. 1 | 1 1/16 in |
| End Types | 37º Flare |
| Material | Steel |
| No. of Ends | 3 |
| Fitting Type | Tube Fitting |
| Fitting Description | Branch Tee |
| Finish | Zinc Plated |
| End Type | 37º Flare |
| Weight | 0.643 LB |
