- Single Ear Clamp
- 1" Norminal Size
- 0.898" Closed I.D.
- 1.008" Opened I.D.
- 0.275" Band Width
| Material | 304 Stainless Steel |
| Style | Pinch-On Single Ear Clamp |
| Band Width | 0.275 in |
| Band Thickness | 0.03 in |
| Closed I.D. | 0.898 in |
| Open I.D. | 1.008 in |
| Nominal Size | 1 in |
| Weight | 0.007 LB |

