- Aluminum Adapter x Adapter
- Size 2 1/2" x 4"
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 100 psi |
| Size Designation | 2 1/2 in x 4 in |
| Material | Aluminum |
| Connection Type | Adapter x Adapter |
| Fitting Description | Dixon Spool Adapter |
| Weight | 1.375 LB |

