- 316 Stainless Steel Adapter x Adapter
- Size 2 1/2" x 3"
- 125 psi Max Operating Pressure
| Connection Type | Adapter x Adapter |
| Size Designation | 2 1/2 in x 3 in |
| Fitting Description | Dixon Spool Adapter |
| Operating Pressure [Max] | 125 psi |
| Material | 316 Stainless Steel |
| Weight | 3.25 LB |

