
- Cam and Groove Gasket
- Size 2 1/2"
- Extra Thick Buna-N
- Black
features
- Black gasket with two blue color-coded stripes on outer diameter of gasket
Type | Cam and Groove Gasket |
Material | Extra Thick Buna-N |
Color | Black |
Size Designation | 2 1/2 in |
Weight | 0.04 LB |
