Dixon Valve & Coupling
250GTFVI
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #103563564
- Cam and Groove Gasket
- Size 2 1/2"
- PTFE with Viton® Filler
- White
- Black
| Material | PTFE with Viton® Filler |
| Type | Cam and Groove Gasket |
| Color | White, Black |
| Size Designation | 2 1/2 in |
| Weight | 0.06 LB |
