
- 45° Elbow
- 3/4-16 x 1/4-18 Male Threads
- 4000 psi Working Pressure
- Zinc Plated Steel
Fitting Angle | 45° |
No. of Ends | 2 |
Male Thread Size | 1/4-18, 3/4-16 |
Material | Steel |
Fitting Type | Elbow |
End Types | 37º Flare & NPTF |
Fitting Description | 45° Elbow |
Finish | Zinc Plated |
Weight | 0.154 LB |
