
- 45° Elbow
- 9/16-18 x 1/4-18 Male Threads
- 4000 psi Working Pressure
- Zinc Plated Steel
Finish | Zinc Plated |
Fitting Angle | 45° |
Fitting Description | 45° Elbow |
Material | Steel |
End Types | 37º Flare & NPTF |
Male Thread Size | 1/4-18, 9/16-18 |
Fitting Type | Elbow |
No. of Ends | 2 |
Weight | 0.976 LB |
