
- 45° Elbow
- 7/16-20 x 1/4-18 Male Threads
- 4500 psi Working Pressure
- Zinc Plated Steel
Fitting Description | 45° Elbow |
Finish | Zinc Plated |
Material | Steel |
Male Thread Size | 1/4-18, 7/16-20 |
Fitting Type | Elbow |
Fitting Angle | 45° |
End Types | 37º Flare & NPTF |
No. of Ends | 2 |
Weight | 0.078 LB |
