
- 90° Elbow
- 3/4-16 x 3/8-18 Male Threads
- 4000 psi Working Pressure
- Zinc Plated Steel
Male Thread Size | 3/8-18, 3/4-16 |
Fitting Type | Elbow |
Fitting Description | 90° Elbow |
End Types | 37º Flare & NPTF |
No. of Ends | 2 |
Fitting Angle | 90° |
Finish | Zinc Plated |
Material | Steel |
Weight | 0.085 LB |
