- 90° Elbow
- 3/4-16 x 1/4-18 Male Threads
- 4000 psi Working Pressure
- Zinc Plated Steel
| Fitting Type | Elbow |
| Material | Steel |
| End Types | 37º Flare & NPTF |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Male Thread Size | 1/4-18, 3/4-16 |
| Fitting Description | 90° Elbow |
| No. of Ends | 2 |
| Weight | 0.18 LB |

