- 90° Elbow
- 3/4-16 x 3/4-14 Male Threads
- 2500 psi Working Pressure
- Zinc Plated Steel
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Material | Steel |
| End Types | 37º Flare & NPTF |
| Fitting Description | 90° Elbow |
| Male Thread Size | 3/4-14, 3/4-16 |
| Finish | Zinc Plated |
| Weight | 0.44 LB |

