- 90° Elbow
- 1 5/16-12 x 1-11 1/2 Male Threads
- 2000 psi Working Pressure
- Zinc Plated Steel
| End Types | 37º Flare & NPTF |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Description | 90° Elbow |
| Fitting Type | Elbow |
| Male Thread Size | 1-11 1/2, 1 5/16-12 |
| Weight | 0.7 LB |

