- 90° Elbow
- 1 5/16-12 x 3/4-14 Male Threads
- 2500 psi Working Pressure
- Zinc Plated Steel
| Fitting Description | 90° Elbow |
| Male Thread Size | 3/4-14, 1 5/16-12 |
| End Types | 37º Flare & NPTF |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| Weight | 0.819 LB |

