Skip to content Skip to navigation menu
90° Male 37° Flare x Male NPTF Elbow

2501-12-8

90° Male 37° Flare x Male NPTF Elbow
Item #104515872
  • 90° Elbow
  • 1 1/16-12 x 1/2-14 Male Threads
  • 3000 psi Working Pressure
  • Zinc Plated Steel
90° Male 37° Flare x Male NPTF Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Elbow
  • 1 1/16-12 x 1/2-14 Male Threads
  • 3000 psi Working Pressure
  • Zinc Plated Steel
No. of Ends 2
Material Steel
Fitting Description 90° Elbow
End Types 37º Flare & NPTF
Male Thread Size 1/2-14, 1 1/16-12
Finish Zinc Plated
Fitting Type Elbow
Fitting Angle 90°
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison