- 90° Elbow
- 7/8-14 x 1/2-14 Male Threads
- 3000 psi Working Pressure
- Zinc Plated Steel
| Fitting Angle | 90° |
| End Types | 37º Flare & NPTF |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Male Thread Size | 1/2-14, 7/8-14 |
| Fitting Description | 90° Elbow |
| Material | Steel |
| Weight | 0.165 LB |

