- Boss Clamp 4 Bolt 4 Finger
- 2" Hose I.D.
- Hose O.D. Ranges from 2-16/64 to 2-32/64
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Finish | Plated |
| Clamp Torque | 40 lbf |
| Type | Boss Clamp |
| Hose O.D. Range | 2-16/64 to 2-32/64 |
| Hose I.D. | 2 in |
| Material | Iron |
| Weight | 2.7 LB |

