Dixon Valve & Coupling
250-G-TF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101916895
- Cam and Groove Gasket
- Size 2 1/2"
- PTFE with Buna Filler
- White
- Black
features
- Teflon® (TFE) envelope with white Buna-N filler, color white/black, code stripe blue
| Color | White, Black |
| Size Designation | 2 1/2 in |
| Material | PTFE with Buna Filler |
| Type | Cam and Groove Gasket |
| Weight | 0.05 LB |
