
Dixon Valve & Coupling
250-G-TEV
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #103584361


- Cam and Groove Gasket
- Size 2 1/2"
- PTFE Encapsulated Viton®
- Translucent
- Black
Size Designation | 2 1/2 in |
Type | Cam and Groove Gasket |
Color | Black, Translucent |
Material | PTFE Encapsulated Viton® |
Weight | 0.05 LB |
