Dixon Valve & Coupling
250-G-TES
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #102189518
- Cam and Groove Gasket
- Size 2 1/2"
- PTFE Encapsulated Silicone
- Translucent
- Red
features
- Teflon® encapsulated silicone core
compliances
- 0
| Color | Red, Translucent |
| Material | PTFE Encapsulated Silicone |
| Size Designation | 2 1/2 in |
| Type | Cam and Groove Gasket |
| Weight | 0.05 LB |
