- Cam and Groove Gasket
- Size 2 1/2"
- Neoprene
- Black
features
- Black gasket with a red color-coded stripe on outer diameter of gasket
| Color | Black |
| Material | Neoprene |
| Type | Cam and Groove Gasket |
| Size Designation | 2 1/2 in |
| Weight | 0.04 LB |
| Color | Black |
| Material | Neoprene |
| Type | Cam and Groove Gasket |
| Size Designation | 2 1/2 in |
| Weight | 0.04 LB |