
- Cam and Groove Gasket
- Size 2 1/2"
- Ethylene Propylene
- Black
features
- Black gasket with a white color-coded stripe on outer diameter of gasket
Material | Ethylene Propylene |
Color | Black |
Type | Cam and Groove Gasket |
Size Designation | 2 1/2 in |
Weight | 0.03 LB |
