- Malleable Iron - Plated Male Adapter X Male NPT
- Size 2 1/2"
compliances
- 0
| End Type | Male NPT |
| Type | Andrews, Boss-Lock |
| Size Designation | 2 1/2 in |
| Material | Malleable Iron – Plated |
| Fitting Description | Straight |
| Weight | 2.425 LB |
| End Type | Male NPT |
| Type | Andrews, Boss-Lock |
| Size Designation | 2 1/2 in |
| Material | Malleable Iron – Plated |
| Fitting Description | Straight |
| Weight | 2.425 LB |