Skip to content Skip to navigation menu
Type F Adapter

250-F-AL

Type F Adapter
Item #102130581
  • Aluminum Male Adapter X Male NPT
  • Size 2 1/2"
Type F Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Male Adapter X Male NPT
  • Size 2 1/2"

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Produced to interchange with all product produced to commercial item description A-A-59326D
End Type Male NPT
Size Designation 2 1/2 in
Fitting Description Straight
Type Andrews, Boss-Lock
Material Aluminum
Weight 0.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison