- Adapter
- 3/4-16 x 3/4-14 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| Material | Steel |
| Male Thread Size | 3/4-14, 3/4-16 |
| Fitting Description | Adapter |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| End Types | 37º Flare & NPTF |
| Fitting Type | JIC Adapter |
| Weight | 0.22 LB |

