- Adapter
- 9/16-18 x 1/2-14 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| Fitting Description | Adapter |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Fitting Type | JIC Adapter |
| Male Thread Size | 1/2-14, 9/16-18 |
| No. of Ends | 2 |
| End Types | 37º Flare & NPTF |
| Material | Steel |
| Weight | 0.14 LB |

