- Adapter
- 7/16-20 x 1/2-18 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| Male Thread Size | 7/16-20 |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Description | Adapter |
| Finish | Zinc Plated |
| Fitting Type | JIC Adapter |
| Material | Steel |
| End Types | 37º Flare & NPTF |
| Weight | 0.14 LB |

