- Adapter
- 7/16-20 x 3/8-18 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| Male Thread Size | 3/8-18, 7/16-20 |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Angle | Straight |
| End Types | 37º Flare & NPTF |
| Fitting Type | JIC Adapter |
| Fitting Description | Adapter |
| Weight | 0.08 LB |

