- Adapter
- 1 1/16-12 x 1-11 1/2 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| End Types | 37º Flare & NPTF |
| No. of Ends | 2 |
| Material | Steel |
| Male Thread Size | 1-11 1/2, 1 1/16-12 |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Fitting Description | Adapter |
| Fitting Type | JIC Adapter |
| Weight | 0.38 LB |

