- Adapter
- 7/8-14 x 3/4-14 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| Material | Steel |
| Fitting Description | Adapter |
| No. of Ends | 2 |
| End Types | 37º Flare & NPTF |
| Male Thread Size | 3/4-14, 7/8-14 |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Fitting Type | JIC Adapter |
| Weight | 0.23 LB |

