- Single Ear Clamp
- 7/8" Norminal Size
- 0.780" Closed I.D.
- 0.890" Opened I.D.
- 0.275" Band Width
| Nominal Size | 7/8 in |
| Band Width | 0.275 in |
| Closed I.D. | 0.78 in |
| Open I.D. | 0.89 in |
| Band Thickness | 0.03 in |
| Style | Pinch-On Single Ear Clamp |
| Material | 304 Stainless Steel |
| Weight | 0.006 LB |

