- Boss Clamp 4 Bolt 4 Finger
- 1 1/2" Hose I.D.
- Hose O.D. Ranges from 2-4/64 to 2-16/64
features
- 4-bolt type with 4 gripping fingers and 2 clamp sections
| Material | Iron |
| Finish | Plated |
| Hose O.D. Range | 2-4/64 to 2-16/64 |
| Hose I.D. | 1 1/2 in |
| Type | Boss Clamp |
| Clamp Torque | 40 lbf |
| Weight | 2.63 LB |

